Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 8 in., 2500 lb., A
Mfr # S-CH-83DB
Zoro # G1691611
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Product Information
- Brand Hamilton
- MFR # S-CH-83DB
- Zoro # G1691611
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- HAMILTON Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-HS-3P)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-6NF)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- Hamilton Casters