Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 6 in., 960 lb.
Mfr # S-HS-6SPB
Zoro # G7069833
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Product Information
- Brand Hamilton
- MFR # S-HS-6SPB
- Zoro # G7069833
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 7 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 960 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/2"" ZN 40' (140823)
- ZORO SELECT Caster Wheel, Cast Iron, 3 in., 450 lb. (CA0300106)
- CROSBY Hoist Ring, 1"-8 Thread, 10,000 lb (1016964)
- HAMILTON High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel (S-52HK-6HMB)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-BC-5DB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Forged Steel Wheel (S-ZFFM-13FSB)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- HAMILTON Rigid Caster, Wh 8X2 Metal (R-WH-8MT)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-SS20S3514-PPUB-BLUE)
- Hamilton Plate Casters