Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 10 in., 2200 lb, Grn
Mfr # S-FM-10DB-4SL-FB
Zoro # G2944207
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Product Information
- Brand Hamilton
- MFR # S-FM-10DB-4SL-FB
- Zoro # G2944207
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 11-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 11 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 2200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 3/4 x 9 In (02651 2)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt (MRT411LDC)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel (S-ZFFM-63DB70)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- Hamilton Casters