Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Poly, 10 in., 2200 lb., A
Mfr # S-FM-10DB
Zoro # G2933691
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Product Information
- Brand Hamilton
- MFR # S-FM-10DB
- Zoro # G2933691
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 11-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- BVA 10 Ton Base Clevis, CEB10 (CEB10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NTX10)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-HL-5TE)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb. (S-CH-63PH-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB-4SL-FB)
- HAMILTON Medium Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-5TE)
- HAMILTON Single-Flanged Caster, Cast Iron, 6-1/8 in (R-EHD-FT6H)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 Plastic Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity (CW4-620S-PHRB)
- Hamilton Plate Casters