Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, Blk
Mfr # S-WH-8P-4SL-IB
Zoro # G2263152
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Hamilton
- MFR # S-WH-8P-4SL-IB
- Zoro # G2263152
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Plate Size | 4 in x 5 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3500 lb. (R-SECJ-6FSH)
- HAMILTON Rigid Caster Ms 6X2 Plastex (R-MS-6P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- Hamilton Plate Casters