Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb
Mfr # S-MD-84FST-4SL
Zoro # G7131013
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Product Information
- Brand Hamilton
- MFR # S-MD-84FST-4SL
- Zoro # G7131013
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 11" |
Wheel Dia. | 8 in |
Wheel Width | 4 in |
Stem Dia. | No Stem |
Caster Plate Size | 8-1/2" x 8-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 8-1/2" x 8-1/2" |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Mounting Height | 11 in |
Description
Swivel, Standard Plate Caster, Load Rating 17,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-901ME)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8528-SU)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" White Nylon 6 Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4WNB)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08428R)
- Hamilton Casters