Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb
Mfr # S-HS-6FSB-4SL-FB
Zoro # G4334802
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Product Information
- Brand Hamilton
- MFR # S-HS-6FSB-4SL-FB
- Zoro # G4334802
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 7 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (4ZX43)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5MB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel (S-SEC-63TRT)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- RUBBERMAID COMMERCIAL Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk (FG7570L20000)
- Hamilton Plate Casters