Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D
Mfr # S-MD-63FST
Zoro # G7597563
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Product Information
- Brand Hamilton
- MFR # S-MD-63FST
- Zoro # G7597563
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Caster Plate Size | 8-1/2" x 8-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 8-1/2" x 8-1/2" |
Mounting Height | 10 in |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 12,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- HAMILTON Rigid Caster 52 6X2 Mort (R-526-R)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- Hamilton Casters