Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb
Mfr # S-HS-4MB-4SL-FB
Zoro # G7094857
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Product Information
- Brand Hamilton
- MFR # S-HS-4MB-4SL-FB
- Zoro # G7094857
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Polyester, Yellow (EE1804DFX3)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8C1P6)
- BLOCK Pulley Block, 1.5" Fixed Eye Pulley, PK 3 (01568-3-DM)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- HAMILTON Plte Caster, Rgd, Nylon, 4 in., 2000 lb., B (R-WH-4NYB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- HAMILTON Rigid Caster Sec 6X3 Plastex (R-SEC-63PH)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- CASTERHQ 10"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,900 (CB-10RCPH103)
- Hamilton Plate Casters