Shop All Plate Casters
Hamilton
Plate Caster, 3500 lb. Load Rating
Mfr # R-CH-12PH
Zoro # G9075340
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 3500 lb
- Number of Wheels 1
- Wheel Dia. 12 in
- Wheel Width 3 in
Product Information
- Brand Hamilton
- MFR # R-CH-12PH
- Zoro # G9075340
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Overall Wheel Width | 3 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
For Axle Dia. | 1 in |
Mounting Height | 15 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- HAMILTON Swivel Caster 200 2-1/2X1 Metal (S-222-1/2-M)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-HS2-8DB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-8GB95)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- Hamilton Casters