Shop All Plate Casters
Hamilton
Plate Caster, 1040 lb. Load Rating
Mfr # R-FMK-83HMB
Zoro # G9071789
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1040 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 3 in
- ESD Conductive Yes
Product Information
- Brand Hamilton
- MFR # R-FMK-83HMB
- Zoro # G9071789
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
For Axle Dia. | 3/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Overall Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 10 1/4 in |
Description
Rigid, Heat-Resistant Standard Plate Caster, Load Rating 1040 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1601DX8)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 43 High Test Chain, Bright, 75' per Round Pail (T0181613)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- HAMILTON Plate Caster, 1040 lb. Load Rating (S-FMK-83HMB)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 900 lb., Red (S-WH-4TRB-4SL-FB)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- Hamilton Casters