Shop All Phenolic Wheels
Hamilton
Plastex Wheel, 5X2 1-3/16Pb
Mfr # W-520-PL-1-3/16
Zoro # G9102648
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Product Information
- Brand Hamilton
- MFR # W-520-PL-1-3/16
- Zoro # G9102648
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE LADDER1 Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - (FE322-0)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- ZORO SELECT Repair Kit for MP-20 (2LEE4)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- Hamilton Caster Wheels