Shop All Pneumatic Wheels
Hamilton
OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB
Mfr # W-12-PR-1
Zoro # G0611031
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 4 1/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 625 lb
- For Axle Size 1 in
Product Information
- Brand Hamilton
- MFR # W-12-PR-1
- Zoro # G0611031
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 4 1/8 in |
For Axle Size | 1 in |
Hub Length | 3 1/4 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 625 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Non-Marking | No |
Tire Sidewall No. | 4.10/3.50-6 |
Wheel/Tread Material | Rubber |
Tire Rim Type | Standard |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 625 lb Load Rating, Sawtooth Tread, 12 in Wheel Dia., 4 1/8 in Wheel Width, For Axle Size 1 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- VESTIL Economy Chain Hoist W/ Chain Container (H-2000-3)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 1/4-5/16" (DCL51670)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HAMILTON Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb (W-9-PR-5/8)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- DYNAFLEX Slotted Wheel, 1"dia.x1"W (92910)
- Hamilton Pneumatic Wheels