Shop All Metal Wheels
Hamilton
Metal Wheel, 6X3 3/4 Fpbb
Mfr # W-630-MB-3/4
Zoro # G9093231
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-630-MB-3/4
- Zoro # G9093231
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- Hamilton Caster Wheels