Shop All Metal Wheels
Hamilton
Metal Wheel, 6X2, 5/8Rlb
Mfr # W-620-M-5/8
Zoro # G9086003
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-620-M-5/8
- Zoro # G9086003
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing - 1100 lbs Cpty (SCC-VGB520)
- Hamilton Caster Wheels