Shop All Metal Wheels
Hamilton
Metal Wheel, 6X2, 1-3/16Pb
Mfr # W-620-ML-1-3/16
Zoro # G9085927
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-620-ML-1-3/16
- Zoro # G9085927
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, Flat, 3 Shelves, 2,000 lb (2SPT-3060-3-2K-95)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- Hamilton Metal Wheels