Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 8" x 2" Ergo-Glide XT Wheel (80A), 3/4" Sealed Precision Ball Bearings
Mfr # S-ZFHS-8EGB
Zoro # G1230271
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-ZFHS-8EGB
- Zoro # G1230271
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 9.75 |
Description
Swivel Zfhs 8X2 Ergo-Glide Xt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 4ft. L (SFERSST3-04)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-HL-5TE)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type A (33H660)
- Hamilton Plate Casters