Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-8MB
Zoro # G1231078
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Product Information
- Brand Hamilton
- MFR # S-ZFWH-8MB
- Zoro # G1231078
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 5 |
Mounting Height | 9.5 |
Description
Swivel Caster Zfwh 8X2 Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- PEWAG Chain, 10 ft L, Working Load Limit 7400 lb (36130/10)
- HAMILTON Single-Flangd Cstr, Frgd Stl, 5 in, 4200 lb (R-EHD-FT5FH)
- HAMILTON Rigid Caster, Ch 8X3 Metal (R-CH-83MT)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- HAMILTON Swivel Pneumatic Caster, 12 in., 625 lb. (S-7012-PRB)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Ball (P21S-UY060KP-16)
- Hamilton Casters