Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-6NYB
Zoro # G1230929
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6NYB
- Zoro # G1230929
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Swivel Caster Zfwh 6X2 Nylast Bb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Spring (MH21XU8258G)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D3)
- DAYTON Cable, 3/64 in., 100 ft., 7 x 7, Steel (33RF96)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B (S-WH-6P)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-HS-3P)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- Hamilton Casters