Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 4" x 2" Duralast XC (70D) Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-4DB70
Zoro # G1230579
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-ZFWH-4DB70
- Zoro # G1230579
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.625 |
Description
Swivel Zfwh 4X2 Duralast Xc (70D)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- CASTERHQ 4"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 00 (HD6640-01-Y)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- HAMILTON Swivel Caster, 52 3-1/4X2 Duralast (S-523-D)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- HAMILTON General Service Swivel Caster, 4" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-4TE)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Forged Steel Wheel (S-ZFFM-63FSB-4SL)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- Hamilton Casters