Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-4DB
Zoro # G1230387
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-ZFWH-4DB
- Zoro # G1230387
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.625 |
Description
Swivel Caster Zfwh 4X2 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Oil-Based Anti-slip Coating 1 gal (SU0922092-01)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels (S-WH-62EMB)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- SERVICE CASTER 2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set (SCC-05S210-TPRS-TP1-SU-4)
- Hamilton Plate Casters