Shop All Plate Casters
Hamilton
Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr
Mfr # S-ZFHS-6FSB-4SL-FB
Zoro # G0383525
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Product Information
- Brand Hamilton
- MFR # S-ZFHS-6FSB-4SL-FB
- Zoro # G0383525
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Height | 7 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EET2-902-6)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 2 in W, Polyester, Gray (2MJR8)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb. (S-HS-8P)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON Rigid Caster, Ch 8X3 Metal (R-CH-83MT)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- Hamilton Plate Casters