Shop All Plate Casters
Hamilton
Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels
Mfr # S-HS2-8DB
Zoro # G3714424
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2700
- Number of Wheels 2
- Wheel Dia. 8
Product Information
- Brand Hamilton
- MFR # S-HS2-8DB
- Zoro # G3714424
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 9.75 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ZORO SELECT Rgd Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK9)
- GLOBAL INDUSTRIAL Steel Ladder Safety Post, Yellow Powder Coated (713158)
- COTTERMAN 17 ft 3 in Fixed Ladder, Steel, 18 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F18S C1)
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- Hamilton Casters