Shop All Pneumatic Wheels
Hamilton
Hd Solid Pneumatic 18X5.18 1-1/4Tpr
Mfr # W-1850-SPRT-1-1/4
Zoro # G9102453
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 18 in
Product Information
- Brand Hamilton
- MFR # W-1850-SPRT-1-1/4
- Zoro # G9102453
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 18 in |
Details
Item | Wheel |
Description
Wheel, 18 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Flatbed Kit - Straps + Winch Bar & Winder + V Boards (FBK-3)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HAMILTON Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb (W-9-PR-5/8)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- HAMILTON Hd Solid Pneumatic 10 Dia. 1 Tpr (W-1040-SPRT-1)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- OREGON Semi-Pneumatic Wheel, 8'' x 1.75'', 1/2'' ID Hub Bore (514357)
- Hamilton Pneumatic Wheels