Shop All Pneumatic Wheels
Hamilton
Hd Solid Pneumatic 16 Dia. 1-1/4 Tpr
Mfr # W-1650-SPRT-1-1/4
Zoro # G9102359
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Product Information
- Brand Hamilton
- MFR # W-1650-SPRT-1-1/4
- Zoro # G9102359
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- HAMILTON Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb (W-9-PR-5/8)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- Hamilton Pneumatic Wheels