Shop All Plate Casters
Hamilton
General Utility Swivel Caster, 3 1/2" x 1 1/4" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel
Mfr # S-303-1/2-TE
Zoro # G3711380
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 240
- Number of Wheels 1
- Wheel Dia. 3.5
Product Information
- Brand Hamilton
- MFR # S-303-1/2-TE
- Zoro # G3711380
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.375 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 3 1/4 x 6 1/4 |
Mounting Height | 4.8125 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- LIFT-ALL Web Sling, Endless, 13 ft L, 2 in W, Nylon, Yellow (EN2602NX13)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 5/16" Chain (32-VGC-1500O-P1)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, A (S-HS-4P)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Cast Iron Metal Wheel (S-ZFFM-83MB)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- Hamilton Plate Casters