Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 8X3 2-7/16Pb
Mfr # W-830-FSL-2-7/16
Zoro # G9093800
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Product Information
- Brand Hamilton
- MFR # W-830-FSL-2-7/16
- Zoro # G9093800
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- ARAVEN GN TOWER WHEELS, 4 TO A SET (18240)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Forged Steel Wheel, 6X2-1/2 3/4Pbb (W-625-FSB-3/4)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- Hamilton Metal Wheels