Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 6X3 1-1/4Rb
Mfr # W-630-FSH-1-1/4
Zoro # G9093240
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-630-FSH-1-1/4
- Zoro # G9093240
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- BOX PACKAGING Global Industrial„¢ Sisal Twine, 2 Ply, 1460'L, 360 Lbs. Tensile Strength, Natural (TWS146)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2" Bore -1400 lbs Cpty (SCC-SSR820)
- Hamilton Metal Wheels