Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 12X4 1-1/4 Rb
Mfr # W-1240-FSH-1-1/4
Zoro # G9096582
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Product Information
- Brand Hamilton
- MFR # W-1240-FSH-1-1/4
- Zoro # G9096582
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Description
Wheel, 12 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX Trimax TCL65 Wheel Chock Lock - 7.25" Reach (TCL65)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x19, SS (2TAZ6)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR515)
- Hamilton Metal Wheels