Shop All Caster Brakes
Hamilton
Foot Brakes
Mfr # FB-S
Zoro # G0990949
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side, Right Side
- For Wheel Dia. 4 in, 5 in, 6 in, 8 in
- For Wheel Width 2 in
- Material Steel
Product Information
- Brand Hamilton
- MFR # FB-S
- Zoro # G0990949
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in, 5 in, 6 in, 8 in |
For Wheel Width | 2 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side, Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Side Wheel Brake |
Description
Side Wheel Brake, Side Pedal Brake, Left Side, Right Side, No Lock Included, Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- INDUSCO Manila Rope, Block, 5", Triple Wood, w/Hook (16900131)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Green Poly ON Steel Wheel, 800, PK4 (8X2-SCSOF-PCI)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- Hamilton Caster Brakes