Shop All Plate Casters
Hamilton
Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel
Mfr # S-EHD-63GB95
Zoro # G1257020
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-EHD-63GB95
- Zoro # G1257020
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8-1/2" |
Wheel Dia. | 6 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Height | 8.5 |
Description
Swivel Ehd 6X3 Duraglide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Hub (35744)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- CASTERHQ Shopping Cart Wheel 5" (Universal) (SCW5U)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-8MB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- HAMILTON Cush-N-Tuf Swivel Caster, 8" x 2 1/2" Ace-Tuf Rubber (75A) on Light Duty Polypropylene Wheel (S-4208-AT)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S820-TPRRD-SLB-BSL)
- Hamilton Plate Casters