Shop All Plate Casters
Hamilton
Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel
Mfr # S-ES-10DT
Zoro # G3732983
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2400
- Number of Wheels 1
- Wheel Dia. 10
Product Information
- Brand Hamilton
- MFR # S-ES-10DT
- Zoro # G3732983
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 2.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 11.5 |
Description
Extended Service Swivel Caster, 10" x 2-1/2" Duralast(R) Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- PAKE HANDLING TOOLS Plastic 3 Shelves, ?550 lbs (PAKPP03)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Swivel Caster, 200 4X1-1/2 Ebonite (S-224-EO)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-HS-5DB)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- Hamilton Plate Casters