Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 6X1-1/2 1-3/16Pb
Mfr # W-615-DL-1-3/16
Zoro # G9087071
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-615-DL-1-3/16
- Zoro # G9087071
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 5/8in, Bore Dia, Centered (40N436)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- ZORO SELECT Caster Wheel, 1230 lb., 6 D x 2 In. (2RZE5)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- HAMILTON Poly-Tech Wheel, 5X2 1/2Rb (W-520-NF-1/2)
- CASTERHQ 6"x2" Polyurethane ON Steel KEYED Drive Wheel, 3/4" BORE, 900 LBS (HD-62-PS-KDW-34)
- Hamilton Caster Wheels