Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 5X2 1/2Rb
Mfr # W-520-D-1/2
Zoro # G3238761
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Load Rating 1,050 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Product Information
- Brand Hamilton
- MFR # W-520-D-1/2
- Zoro # G3238761
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,050 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Tread Shape | Standard |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | 0 |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness Rating | Firm |
includes Spanner Bushing | No |
Wheel Core Material | Iron |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,050 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE1802TFX5)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- PROSOURCE Bungee Cord Hd Red 8Mmx24In (FH64082)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- HAMILTON Duralast Wheel, 6X1-1/2 1-3/16Pb (W-615-DL-1-3/16)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- HAMILTON Superflex Wheel, 10X2.75 3/4Rb (W-10-SU-3/4)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- Hamilton Polyurethane Wheels