Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 16X4 2-3/16 Pb
Mfr # W-1640-DL-2-3/16
Zoro # G9096418
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Product Information
- Brand Hamilton
- MFR # W-1640-DL-2-3/16
- Zoro # G9096418
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 3 Shelf, 48x18x39, Chrome (2HDD9)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- KINGCORD 1/8 in. x 600 ft. White Smooth Braid Nylon Rope (300401)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- ZORO SELECT Caster Wheel, 1650 lb. Ld Rating, Yl Wheel (GTH 150/20-50K-BB0.5)
- Hamilton Caster Wheels