Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 12X5 1-1/4Rb
Mfr # W-1250-D-1-1/4
Zoro # G9096409
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Product Information
- Brand Hamilton
- MFR # W-1250-D-1-1/4
- Zoro # G9096409
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- DAYTON Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Pb - White (W-615-A-5/8)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- SERVICE CASTER SCC-8" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2500 lb Cpty (SCC-PUR830-GB)
- Hamilton Caster Wheels