Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 12X3 2-3/16 Pb
Mfr # W-1230-DL-2-3/16
Zoro # G9094869
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Product Information
- Brand Hamilton
- MFR # W-1230-DL-2-3/16
- Zoro # G9094869
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Duralast Wheel, 12X3 1Tprd (W-1230-DT-1)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Duralast Wheel, 16X3 2-7/16 Pb (W-1630-DL-2-7/16)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- Hamilton Caster Wheels