Shop All Plastic Wheels
Hamilton
Duaralast Wheel 6X2In W/ 5/8In Rb
Mfr # W-620-D-5/8
Zoro # G0990836
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,200 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Product Information
- Brand Hamilton
- MFR # W-620-D-5/8
- Zoro # G0990836
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 5/8 in |
Details
Load Rating | 1,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Wheel/Tread Material | Polyurethane |
Wheel Core Material | Iron |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- COLSON ® 2 Series Wheel - 4 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00004.929 WS)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- Hamilton Caster Wheels