Shop All Plate Casters
Hamilton
Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing
Mfr # S-8010-SU
Zoro # G3711694
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 700
- Number of Wheels 1
- Wheel Dia. 10
Product Information
- Brand Hamilton
- MFR # S-8010-SU
- Zoro # G3711694
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/4 |
Mounting Height | 12.125 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- US CARGO CONTROL 4" Low Profile Sliding Winch (Bottom Mount) (TW421)
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- HAMILTON Plte Caster, Rgd, Nylon, 4 in., 2000 lb., B (R-WH-4NYB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 3 1/4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheelss (S-HS2-3D)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- Hamilton Casters