Shop All Plate Casters
Hamilton
Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing
Mfr # S-7208-PR
Zoro # G9088182
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Pneumatic
- Load Rating 660
- Number of Wheels 2
- Overall Height 10-1/2"
Product Information
- Brand Hamilton
- MFR # S-7208-PR
- Zoro # G9088182
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2.8 |
Plate Size | 4 1/2 x 6 1/4 |
Mounting Bolt Dia. | 0.5 |
Hub Width | 3" |
Mounting Height | 10.625 |
Description
Dual Wheel Swivel Pneumatic Casters, Load Rating 660 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in, Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- LIFT-ALL Web Sling, Endless, 8 ft L, 4 in W, Nylon, Yellow (EN1804NX8)
- HAMILTON Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-BC-4NF)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- Hamilton Plate Casters