Shop All Plate Casters
Hamilton
Cush-N-Tuf Swivel Caster, 8" x 2 1/2" Ace-Tuf Rubber (75A) on Light Duty Polypropylene Wheel
Mfr # S-4208-AT
Zoro # G3720639
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 450
- Number of Wheels 1
- Wheel Dia. 8
Product Information
- Brand Hamilton
- MFR # S-4208-AT
- Zoro # G3720639
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 9.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x18x69 In (1ECH6)
- CASTERHQ 8"x2" V Groove Wheel 1200 LBS Capacity Replacement Wheel Commercial (CB-VG122)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- HAMILTON Rigid Caster, Wh 4X2 V-Grooved (R-WH-4V)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- HAMILTON Rigid Wh 8X2 Ergo-Glide Xt (R-WH-8EGB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- Hamilton Casters