Shop All Coffee Makers
This Product is Discontinued
Hamilton Beach
Black/Silver 12 Cup Coffeemaker No Carafe (Discontinued)
Mfr # 48464
Zoro # G8527136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 12 Cup
- Brewing Capacity 12 Cup
- Warming Stations No Warming Station
- Electrical 120 V, 60 Hz, 950 Watts
- Material Plastic
Product Information
- Brand Hamilton Beach
- MFR # 48464
- Zoro # G8527136
- UPC # 887654808387
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 12-1/4 |
Height (In.) | 16 |
Depth (In.) | 9-1/8 |
Details
Item | Coffeemaker No Carafe |
Capacity | 12 Cup |
Brewing Capacity | 12 Cup |
Warming Stations | No Warming Station |
Electrical | 120 V, 60 Hz, 950 Watts |
Material | Plastic |
Color | Black/Silver |
Plug | 2-Prong |
Standards | cULus |
Description
Coffeemaker No Carafe, Color Black/Silver, Material Plastic, Standards cULus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.