Shop All Coffee Makers
This Product is Discontinued
Hamilton Beach
Black 10 Cup Coffeemaker No Carafe (Discontinued)
Mfr # 47380
Zoro # G8527127
This Product is Discontinued
Key Features
- Capacity 10 Cup
- Brewing Capacity 10 Cup
- Warming Stations No Warming Station
- Electrical 120 V, 60 Hz, 850 Watts
- Material Plastic
Product Information
- Brand Hamilton Beach
- MFR # 47380
- Zoro # G8527127
- UPC # 040094473809
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth (In.) | 9-17/64 |
Height (In.) | 14-1/2 |
Width (In.) | 11-1/8 |
Details
Item | Coffeemaker No Carafe |
Capacity | 10 Cup |
Brewing Capacity | 10 Cup |
Warming Stations | No Warming Station |
Electrical | 120 V, 60 Hz, 850 Watts |
Material | Plastic |
Color | Black |
Plug | 2-Prong |
Standards | cULus |
Description
Coffeemaker No Carafe, Color Black, Material Plastic, Standards cULus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.