Shop All Vacuum & Pressure Relief Valves
Ham-Let
Relief Valve, Stainless Steel, 1 57/100" L
Mfr # H-985-SS-N-1/4-SL
Zoro # G308415206
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 57/100 in
- Body Material Stainless Steel
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Height 3 49/100 in
Product Information
- Brand Ham-Let
- MFR # H-985-SS-N-1/4-SL
- Zoro # G308415206
- Country of Origin Israel
- Category Vacuum & Pressure Relief Valves
Dimensions
Overall Length | 1 57/100 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 3 49/100 in |
Details
Item | Relief Valve |
Body Material | Stainless Steel |
Seat Material | Fluorocarbon FKM |
Inlet Type | MNPT |
Outlet Type | FNPT |
Description
Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Overall Height 3 49/100 in, Overall Length 1 57/100 in, Seat Material Fluorocarbon FKM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer, PK 100 (FBS88-100K)
- LINCOLN LUBRICATION Selector Valve (822563)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- Ham-Let Vacuum & Pressure Relief Valves