Shop All Compression Tube Fittings
Ham-Let
Front and Back Ferrule, SS, 3/4in., PK10
Mfr # 760LS SS 3/4-10PK
Zoro # G6169441
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule Set
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Max. Pressure 4100 to 10,300 psi
Product Information
- Brand Ham-Let
- MFR # 760LS SS 3/4-10PK
- Zoro # G6169441
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Description
Front and Back Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 3/4 in, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spout Nut (59435001)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 2nd Check Kit)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- Ham-Let Tube Fittings