Shop All Compression Tube Fittings
Ham-Let
5/32" LET-LOK 316 SS Union Tee
Mfr # 764L-SS-4MM
Zoro # G1258555
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type LET-LOK(R)
- Tube Size 4mm
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Ham-Let
- MFR # 764L-SS-4MM
- Zoro # G1258555
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 4mm |
Hex Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side C Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Overall Length | 50 13/16 mm |
Description
Union Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 10,300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- APOLLO PEX 1 in. x 100 ft. Blue PEX Pipe (APPB1001)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0112100)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- HAM-LET 3/8" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 3/8)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 1/8" Compression 316 SS Nut (761L SS 1/8)
- EVERFLOW 1/4" O.D. COMP x 3/8" MIP Reducing 90° Elbow Pipe Fitting, Lead Free Brass (C69R-1438-NL)
- Ham-Let Compression Tube Fittings