Shop All Compression Tube Fittings
Ham-Let
3/8" Compression 316 SS Nut
Mfr # 761L SS 3/8
Zoro # G6165512
original price:
$6.13
25% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 3350 to 6550 psi
Product Information
- Brand Ham-Let
- MFR # 761L SS 3/8
- Zoro # G6165512
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Hex Size | 11/16 in |
Thread Size | 9/16-20 |
Overall Length | 9/16 in |
Compatible Tube Outer Diameter | 3/8 in |
Description
Nut, Application Air, Chemicals, Gases, Non-Potable Water, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/16 in, Thread Size 9/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands LET-LOK, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 50 gal, Electric Water Heater, Single, Three Phase (ELD52-TB)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 5/32" (PG1/4-5/32)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 5/32" LET-LOK 316 SS Union Tee (764L-SS-4MM)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- Ham-Let Compression Tube Fittings