Shop All Compression Tube Fittings
Ham-Let
3/4" Compression 316 SS Straight Union
Mfr # 762L SS 3/4
Zoro # G6152194
original price:
$90.98
27% off
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Max. Pressure 2450 to 5850 psi
Product Information
- Brand Ham-Let
- MFR # 762L SS 3/4
- Zoro # G6152194
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Hex Size | 1 1/16 in |
Compression Thread Size | 1-20 |
Thread Size B | 1-20 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 1/8 in |
Thread Size A | 1-20 |
Description
Straight Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,850 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14267-BL)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 21/2" (4373001940)
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- THRIFCO PLUMBING 3/8 X 12 Inch Brass Nipple (5319102)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/8)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- Ham-Let Tube Fittings