Shop All Compression Tube Fittings
Ham-Let
25/64" LET-LOK 316 SS Union
Mfr # 762L-SS-10MM
Zoro # G2061866
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 10mm
- Basic Pipe Fitting Material Metal
Product Information
- Brand Ham-Let
- MFR # 762L-SS-10MM
- Zoro # G2061866
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 18 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 46 3/16 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Length | 46.2mm |
Description
Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 46 3/16 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Metering Servomotor Assembly w/ Seat (2563-020-002)
- TRUESEAL Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC6-HBLK)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-SHP)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- PARKER Brass Metric Compression Fitting (0114 05 10)
- Ham-Let Compression Tube Fittings