Shop All Compression Tube Fittings
Ham-Let
19/64" LET-LOK 316 SS Union Tee
Mfr # 764L-SS-8MM
Zoro # G2648694
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type LET-LOK(R)
- Tube Size 8mm
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Ham-Let
- MFR # 764L-SS-8MM
- Zoro # G2648694
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 8mm |
Hex Size | 5/8 in |
Overall Length | 59 13/16 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Union Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 8,100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- RHEEM Gas Water Heater Control, 1/2" Outlet (SP20296)
- KOHLER Plug Button (78042-0)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-KM-75)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- HAM-LET 3/8" Compression 316 SS Union Elbow (765L SS 3/8)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- Ham-Let Compression Tube Fittings